Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-30 Inlet Box and 25ft Cord
Mfr # EPL1430KIT-025
Zoro # G910374885
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 7500W
- Material Rubber, Aluminum
- Weight 16 lb
- NEMA Configuration L14-30
- Generator Amps 30 A
Product Information
- Brand Ac Works
- MFR # EPL1430KIT-025
- Zoro # G910374885
- UPC # 819145029940
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 25 ft |
Details
Item | Emergency Power Kit |
Generator Rated Watts | 7500W |
Material | Rubber, Aluminum |
Weight | 16 lb |
NEMA Configuration | L14-30 |
Generator Amps | 30 A |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-30 inlet kit is perfect for powering your home during a power outage with an L14-30 generator. The kit includes an inlet box with a 25ft L14-30 extension cord. The maximum operating power is 7500W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ10541)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- LINEMASTER Clipper - Single, Momentary (632-S)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- AIMS POWER Remote Monitor (REMOTELF)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- Ac Works Generator & Power Inverter Accessories