Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-20 Inlet Box and 75ft Cord
Mfr # EPL1420KIT-075
Zoro # G010374884
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 5000W
- Generator Amps 20 A
- Generator Voltage 125/250V
- NEMA Configuration L14-20
- Material Rubber, Aluminum
Product Information
- Brand Ac Works
- MFR # EPL1420KIT-075
- Zoro # G010374884
- UPC # 850056720014
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 75 ft |
Details
Item | Emergency Power Kit |
Generator Rated Watts | 5000W |
Generator Amps | 20 A |
Generator Voltage | 125/250V |
NEMA Configuration | L14-20 |
Material | Rubber, Aluminum |
Weight | 36 lb |
Color | Black, Gray |
Description
This AC WORKS brand L14-20 inlet kit is perfect for powering your home during a power outage with an L14-20 generator. The kit includes an inlet box with a 75ft L14-20 extension cord. The maximum operating power is 5,000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (2348D)
- RACO Electrical Box Cover, 2 Gang, Square, Receptacle (817C)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- POWER BRIGHT Power Bright 0-AWG3 Power Cables for Inverter (0-AWG3)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- Ac Works Generator & Power Inverter Accessories