Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-20 Inlet Box and 10ft Cord
Mfr # EPL1420KIT-010
Zoro # G710374887
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 5000W
- Generator Voltage 125/250V
- Weight 10 lb
- Material Rubber, Aluminum
- NEMA Configuration L14-20
Product Information
- Brand Ac Works
- MFR # EPL1420KIT-010
- Zoro # G710374887
- UPC # 850056720069
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 10 ft |
Details
Item | Emergency Power Kit |
Generator Rated Watts | 5000W |
Generator Voltage | 125/250V |
Weight | 10 lb |
Material | Rubber, Aluminum |
NEMA Configuration | L14-20 |
Generator Amps | 20 A |
Color | Black, Gray |
Description
This AC WORKS brand L14-20 inlet kit is perfect for powering your home during a power outage with an L14-20 generator. The kit includes an inlet box with a 10ft L14-20 extension cord. The maximum operating power is 5,000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- QWIKPRODUCTS QwikSEER / QwikSwap: Accessory Humidity Sensor (QT6001)
- QWIKPRODUCTS QwikPad for Condensers (Optional Concrete Anchor Kit) (QT8111)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- Ac Works Generator & Power Inverter Accessories