Shop All EV Charging Stations & Accessories
Ac Works
EVSE Upgrade EV Charging Adapter 15A Household Plug to NEMA L6-20R Connector
Mfr # EV515L620
Zoro # G410374668
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Color Gray
- Weight 0.5 lb
- Material PVC
- Amperage 15 A
Product Information
- Brand Ac Works
- MFR # EV515L620
- Zoro # G410374668
- UPC # 819145021463
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 125V |
Color | Gray |
Weight | 0.5 lb |
Material | PVC |
Amperage | 15 A |
Wattage | 1875 |
Female NEMA Configuration | L6-20R |
Male NEMA Configuration | 5-15P |
Description
This AC WORKS brand EV charging adapter is very durable and compact. It is a NEMA 5-15P to NEMA L6-20R. The NEMA 5-15P is a 15 Amp, household male plug. The NEMA L6-20R is a 20 Amp locking female connector. This EV adapter has the same voltage power on both the male and female sides. It is super durable and the pins and terminals are nickel-plated to prevent rusting. The maximum operating power is 1875W.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL In/Out Thermometer/Clock, Slimline, Silver (28001-8)
- AFTERMARKET 227293A1 One 1 New Exhaust Muffler Fits Case Backhoe 580L 580 Super L 570LXT (MUK40-0187)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT341)
- STECK MANUFACTURING Lock Out Tool Big Easy Glow & Case (32955DLX)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- Ac Works Automotive Battery Equipment