Shop All EV Charging Stations & Accessories
Ac Works
EV Charging Adapter NEMA L6-30P 30A 250V Plug to 50A EV Adapter for Tesla
Mfr # EVL630SS
Zoro # G510374650
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Weight 1 lb
- Amperage 30 A
- Material PVC
Product Information
- Brand Ac Works
- MFR # EVL630SS
- Zoro # G510374650
- UPC # 819145023764
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Weight | 1 lb |
Amperage | 30 A |
Material | PVC |
Female NEMA Configuration | 14-50R |
Wattage | 7500 |
Male NEMA Configuration | L6-30P |
Description
This AC WORKS brand electric vehicle charging adapter is compact and durable. The adapter is a NEMA L6-30P to NEMA 14-50R. The NEMA L6-30P is a 30 Amp, 250 Volt locking male plug. This allows you to charge from a 30 Amp, 250 Volt, NEMA L6-30R industrial outlet. This adapter is wired specifically for compatibility with a Tesla charger.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- GROTE Gladhand, Universal, Aluminum Body (81-0001)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- DELPHI Steering Tie Rod End Adjusting Sleeve, TA5741 (TA5741)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- Ac Works Automotive Battery Equipment