Shop All EV Charging Stations & Accessories
Ac Works
EV Charging Adapter NEMA L6-20P 20A 250V Locking Plug to 50A EV Tesla Adapter
Mfr # EVL620SS
Zoro # G710374658
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Material PVC
- Weight 1 lb
- Amperage 20 A
Product Information
- Brand Ac Works
- MFR # EVL620SS
- Zoro # G710374658
- UPC # 819145023771
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 1 lb |
Amperage | 20 A |
Female NEMA Configuration | 14-50R |
Wattage | 5000 |
Male NEMA Configuration | L6-20P |
Description
This AC WORKS brand electric vehicle charging adapter is compact and durable. The adapter is a NEMA L6-20P to NEMA 14-50R. The NEMA L6-20P is a 20 Amp, 250 Volt locking male plug. The power source for charging is a 20 Amp, 250 Volt, NEMA L6-20R industrial outlet. This adapter is wired specifically for Tesla.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Torpedo Bumper - 18" - Black (91-118-F)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- MISTY 45 lb. Super Impact Grease Green (1003102)
- GATES FHP Medium Horse-Power V-Belt - Generator, 6826 (6826)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- Ac Works EV Charging Stations & Accessories