Shop All EV Charging Stations & Accessories
Ac Works
Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla
Mfr # EV1050MS
Zoro # G710374672
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Material PVC
- Weight 1 lb
- Amperage 50 A
Product Information
- Brand Ac Works
- MFR # EV1050MS
- Zoro # G710374672
- UPC # 819145020466
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 1 lb |
Amperage | 50 A |
Male NEMA Configuration | 10-50P |
Wattage | 12500 |
Female NEMA Configuration | 14-50R |
Description
This AC WORKS brand EVSE charging adapter is made of very durable construction with a compact design, for Tesla charging use. This is a NEMA 10-50P, 50 Amp, 250 welder plug to a NEMA 14-50 50 Amp Tesla charging connector. This adapter is compatible with both Gen1 and Gen2 Tesla Mobile Connectors.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- VELVAC Cap Nut, Sae, 45 deg., Flare For 5/8" Tube (014218)
- SEACHOICE Side Mount Spare Tire Carrier (53881)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- BREEZ-EV EV Charger Holster/Dock, , 10" D, 3" H, 3" W (EVC-L2-ACC-HAD)
- Ac Works Automotive Battery Equipment