Shop All EV Charging Stations & Accessories
Ac Works
Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla
Mfr # EV630MS-018
Zoro # G310374676
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Material PVC
- Weight 2 lb
Product Information
- Brand Ac Works
- MFR # EV630MS-018
- Zoro # G310374676
- UPC # 819145020275
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 2 lb |
Amperage | 30 A |
Male NEMA Configuration | 6-30P |
Wattage | 7500 |
Female NEMA Configuration | 14-50R |
Description
This AC WORKS brand EV charging adapter cord is very durable. This adapter is 1.5 feet in length and is a NEMA 6-30P to NEMA 14-50R. The NEMA 6-30P is a 30 Amp, 250 Volt, 3-prong straight-blade male plug. The NEMA 14-50R is a 50 Amp 125/250 Volt, 4-prong straight-blade female connector. This product is compatible with both Tesla Gen1 and Gen2 Mobile Connectors. The cable is made of 10/3, 30 Amp copper wire with an STW, 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 50W SAE (VV329)
- MTD Oil Fill Tube Asm (753-08204)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- MECHANIC IN A BOTTLE Gas Test Swabs, 100 Swabs (7-100-9)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- Ac Works EV Charging Stations & Accessories