Shop All Locking Plugs
Ac Works
California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly
Mfr # CS8165
Zoro # G310113152
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 480V
- Standards cULus
- Weight (Lbs.) 0.7 lb
- Color Black
Product Information
- Brand Ac Works
- MFR # CS8165
- Zoro # G310113152
- UPC # 819145029247
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 50 A |
Voltage - Plugs and Receptacles | 480V |
Standards | cULus |
Weight (Lbs.) | 0.7 lb |
Color | Black |
NEMA Configuration | CS8165 |
Material | Nylon |
Male/Female | Male |
Wattage | 24000W |
Description
This AC WORKS brand CS8165 wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 8/4, and 6/4 Cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- TRIPLETT CAT5 Coupler, White, Unshielded, 8 Contacts (CAT5-CPL-WH)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL720P)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL2230P-BK)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- Ac Works Locking Plugs