Shop All Extension Cords
Ac Works
75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord
Mfr # L630PR-075
Zoro # G210374103
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L6-30
Product Information
- Brand Ac Works
- MFR # L630PR-075
- Zoro # G210374103
- UPC # 819145023856
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 75ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L6-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L6-30 |
Description
This AC WORKS brand 75ft L6-30 extension cord is popular for use with breweries, saws, plasma cutters, boiler/steamers, server racks, and industrial construction. The cord is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures. It is a NEMA L6-30 locking power cord.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- GENERAC Spill Box for Diesel Generator (6502)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- Ac Works Extension Cords