Shop All Extension Cords
Ac Works
50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector
Mfr # TEL530-050
Zoro # G210916594
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L5-30
Product Information
- Brand Ac Works
- MFR # TEL530-050
- Zoro # G210916594
- UPC # 819145026673
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L5-30 |
Watts | 3750W |
Jacket Material | Rubber |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand 50ft temporary power adapter is very durable with SOOW 10/3 30 Amp copper wire and a 600 Volt jacket. It is a NEMA L5-30 to CS6364. The NEMA L5-30 is a 30 Amp, 125 Volt, 3-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is for heavy-duty outdoor use and its maximum operating power is 3750 Watts. This power connection cord is used for temporary power with a transfer switch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 100ft SOOW 8 Gauge NEMA L5-30 30A 125V Super Duty Outdoor Rubber Extension Cord (SDL530PR-100)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- Ac Works Extension Cords