Shop All Extension Cords
Ac Works
50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord
Mfr # L615PR-050
Zoro # G610374116
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge/Conductor 14 AWG
- Voltage 250V
- Color Black
- Max. Amps 15 A
- NEMA Plug Configuration NEMA L6-15
Product Information
- Brand Ac Works
- MFR # L615PR-050
- Zoro # G610374116
- UPC # 819145026277
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 14 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 15 A |
NEMA Plug Configuration | NEMA L6-15 |
NEC Cord Designation | SOOW |
Watts | 3750W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Female Connector Configuration | NEMA L6-15 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 50ft L6-15 extension cord is popular for use with industrial construction. The cable is an SOOW, 14/3, 15 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible and extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 1000' Length, 0.0641" Diameter, Natural (14BCW1000)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 10ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-010)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- Ac Works Extension Cords & Power Strips