Shop All Extension Cords
Ac Works
50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord
Mfr # L630PR-050
Zoro # G510374094
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L6-30
Product Information
- Brand Ac Works
- MFR # L630PR-050
- Zoro # G510374094
- UPC # 819145020886
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L6-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L6-30 |
Description
This AC WORKS brand 50ft L6-30 extension cord is popular for use with breweries, saws, plasma cutters, boiler/steamers, server racks, and industrial construction. The cord is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures. It is a NEMA L6-30 locking power cord.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- Ac Works Extension Cords