Shop All Extension Cords
Ac Works
50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord
Mfr # L530PR-050
Zoro # G110374135
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L5-30
Product Information
- Brand Ac Works
- MFR # L530PR-050
- Zoro # G110374135
- UPC # 819145020961
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L5-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 3750W |
Female Connector Configuration | NEMA L5-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 50ft L5-30 extension cord is used with transfer switches, generators, and industrial construction. The cable is an SOOW, 10/3, 30 Amp, copper wire with a 600 Volt rubber jacket staying flexible in cold weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle (TT30L530-010)
- CORDWIZ Cord Holder Cord Wiz (30200)
- Ac Works Extension Cords & Power Strips