Shop All Generator & Power Inverter Accessories
Ac Works
50A Locking 4-Wire CS6375/ SS2-50 Heavy-Duty Transfer Switch Inlet Box
Mfr # ASINSS2PBX
Zoro # G810121527
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 50 A
- Material Aluminum
- Standards cULus
- Color Gray
- Voltage 125/250V
Product Information
- Brand Ac Works
- MFR # ASINSS2PBX
- Zoro # G810121527
- UPC # 819145025416
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Details
Item | Transfer Switch |
Max. Amps | 50 A |
Material | Aluminum |
Standards | cULus |
Color | Gray |
Voltage | 125/250V |
Wattage | 12500W |
NEMA Configuration | NEMA SS2-50P |
Male/Female | Male |
Description
This AC WORKS brand transfer switch inlet box is durably constructed with heavy-duty thick metal to withstand the elements. This inlet box contains a CS6375 / NEMA SS2-50P, 50 Amp, 125/250 Volt 4-prong locking plug. This inlet box can be installed indoors and outdoors, but please make sure your generator is NOT operating or running inside the house.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- ZAREBA Tpwc100 T-Post Wire Clips Bag100 (181034364)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- AIMS POWER Remote Monitor (REMOTELF)
- DUROMAX 240v 50A 6GA 15Ft Generator Cord (XP5015GC)
- GENERAC QT Remote Monitor Adapter Kit (6665)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- Ac Works Generator & Power Inverter Accessories