Shop All Generator Parts
Ac Works
50A Emergency Power Kit with SS2-50 Inlet Box and 15ft Cord
Mfr # EP1450KIT-015
Zoro # G910374878
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 12500
- Amperage 50
- Female NEMA Configuration SS2-50R
- Color Black, Gray
- Male NEMA Configuration 14-50P
Product Information
- Brand Ac Works
- MFR # EP1450KIT-015
- Zoro # G910374878
- UPC # 819145025706
- Country of Origin China
- Category Generator Parts
Dimensions
Length | 15 ft |
Details
Item | Emergency Power Kit |
Wattage | 12500 |
Amperage | 50 |
Female NEMA Configuration | SS2-50R |
Color | Black, Gray |
Male NEMA Configuration | 14-50P |
Material | PVC, Aluminum |
Voltage | 125/250V |
Description
This AC WORKS brand 50A inlet kit gives you the basic set-up you need for temporary power with a high-powered generator. The kit includes a 50A inlet box and a matching 15ft power cord. The inlet box is a NEMA SS2-50P, 50A, 125/250V metal box. The power cord is a 50A 125/250V NEMA 14-50P to CS6364/SS2-50R connector. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- HONDA Carburetor Gasket (16221-ZH8-801)
- GENERAC Recoil Starter Assembly (0H33750162)
- HONDA Outer Filter (17218-Z28-000)
- HONDA Gasket Head Cover (12391-ZE2-020)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- HONDA Gasket Head Cover (12391-ZE1-000)
- GENERAC Air Filter (0D9723S)
- Ac Works Generator Parts