Shop All Locking Receptacles
Ac Works
50 Amp 125/250 Volt Power Input Inlet
Mfr # CS6375
Zoro # G510113105
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration CS6375
- Voltage 125/250V
- Amps 50 A
- Color Black
- Weight (Lbs.) 0.7 lb
Product Information
- Brand Ac Works
- MFR # CS6375
- Zoro # G510113105
- UPC # 819145025362
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | CS6375 |
Voltage | 125/250V |
Amps | 50 A |
Color | Black |
Weight (Lbs.) | 0.7 lb |
Material | Nylon |
Standards | cULus |
Wattage | 12500W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 6 AWG American Wire Gauge copper wire and is commonly used for residential, transfer switches, and cabins.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- Ac Works Locking Receptacles