Shop All Power Cables
Ac Works
3FT 15 Amp 12/3 Power Strip Cord with Power Indicator and Green Dot Plug
Mfr # MD15AB515-036
Zoro # G510955279
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ac Works
- MFR # MD15AB515-036
- Zoro # G510955279
- UPC # 819145029766
- Country of Origin Taiwan, Province of China
- Category Power Cables
Description
This AC WORKS brand MD15AB515-036 power strip with an extension cord, is a green dot medical-grade plug to a triple household-style outlet. The power strip's working length is 3 feet, and the cord is an SJTW 12/3, 300 Volt jacket with a 20 Amp copper wire. This product is very versatile and can be used in a medical facility, commercial office, industrial setting, and residential area.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stranded, 8 Wire, Silver, 1000 ft. (954)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- AC WORKS 15FT 14/3 15A Medical Grade Power Cord with Locking Right Angle IEC C13 (MD15ARC13-180AL)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- AC WORKS 6ft 18/3 10A Medical Grade Power Cord with Right Angle IEC C13 Connector (MD10ARC13-072)
- AC WORKS 15ft 14/3 15A Medical Grade Power Cord With Left Angle IEC C13 Connector (MD15ALC13-180)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1602-500)
- Ac Works Power Cables