Shop All Locking Receptacles
Ac Works
30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle
Mfr # FML1630R
Zoro # G810113041
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-30R
- Voltage 480V
- Amps 30 A
- Color Black
- Material Nylon
Product Information
- Brand Ac Works
- MFR # FML1630R
- Zoro # G810113041
- UPC # 819145024228
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L16-30R |
Voltage | 480V |
Amps | 30 A |
Color | Black |
Material | Nylon |
Weight (Lbs.) | 0.3 lb |
Standards | cULus |
Male/Female | Female |
Wattage | 14400W |
Description
This AC WORKS brand female receptacle features a 3-pole, 4-wire grounding system. It is a NEMA L16-30R, 3-Phase, 30 Amp, 480 Volt flush mount locking outlet. This product is installed to fix or change a receptacle. The receptacle features chemical and impact-resistant housing along with a quick installation process. The FML1630R is UL and C-UL certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- Ac Works Locking Devices