Shop All Locking Receptacles
Ac Works
30A 3-Phase 250V L15-30P Power Input Inlet UL and C-UL listed
Mfr # ASINL1530P
Zoro # G910113156
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-30P
- Voltage 250V
- Amps 30 A
- Color Black
- Material PVC
Product Information
- Brand Ac Works
- MFR # ASINL1530P
- Zoro # G910113156
- UPC # 819145029759
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L15-30P |
Voltage | 250V |
Amps | 30 A |
Color | Black |
Material | PVC |
Standards | cULus |
Weight (Lbs.) | 0.5 lb |
Wattage | 7500W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device with a weather cover. This L15-30 inlet is used for an industrial and commercial grade flange inlet. This inlet works with a 12 or 10 AWG American Wire Gauge or above, copper wire, and is commonly used for industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- AC WORKS 30A 120/280V NEMA L21-30R Flush Mount Locking Industrial Grade Receptacle (FML2130R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed (ASINL630P)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- Ac Works Locking Devices