Shop All Straight Blade Connectors
Ac Works
30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector
Mfr # ASTT30R
Zoro # G210113078
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- NEMA Receptacle Configuration NEMA TT-30R
- Color Black
- Standards cULus
- Material Nylon
Product Information
- Brand Ac Works
- MFR # ASTT30R
- Zoro # G210113078
- UPC # 819145025676
- Country of Origin Taiwan, Province of China
- Category Straight Blade Connectors
Details
Voltage | 125V |
NEMA Receptacle Configuration | NEMA TT-30R |
Color | Black |
Standards | cULus |
Material | Nylon |
Amps | 30 A |
Weight | 0.5 lb |
Male/Female | Female |
Wattage | 3750W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA TT-30R, 30 Amp, 120 Volt straight-blade RV connector. This product features a strain relief structure with SJT, SJO, SOO, STW, 10/3 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- AC WORKS NEMA 5-15R 15A 125V Household Outlet with Power Indicator UL, C-UL Approval (AS515RL)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R (HBL5963VY)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- Ac Works Straight Blade Devices