Shop All Locking Receptacles
Ac Works
30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed
Mfr # ASINL1430P
Zoro # G210113061
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-30P
- Voltage 125/250V
- Amps 30 A
- Color Black
- Standards cULus
Product Information
- Brand Ac Works
- MFR # ASINL1430P
- Zoro # G210113061
- UPC # 819145021982
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-30P |
Voltage | 125/250V |
Amps | 30 A |
Color | Black |
Standards | cULus |
Material | PVC |
Weight (Lbs.) | 0.5 lb |
Wattage | 7500W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This L14-30 inlet works with 10 AWG American Wire Gauge copper wire and is commonly used for residential, transfer switches, cabins, and generators.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, 1/2 HP (RS315I)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- Ac Works Locking Devices