Shop All Single Straight Blade Receptacles
Ac Works
3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL1520R
Zoro # G110113031
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V
- Color - Plugs and Receptacles Black
- Weight 0.4 lb
- Standards cULus
Product Information
- Brand Ac Works
- MFR # ASOUL1520R
- Zoro # G110113031
- UPC # 819145024419
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V |
Color - Plugs and Receptacles | Black |
Weight | 0.4 lb |
Standards | cULus |
NEMA Configuration | NEMA L15-20R |
Material | PVC |
Wattage | 5000W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L15-20R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 12 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- Ac Works Straight Blade Devices