Shop All Extension Cords
Ac Works
25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector
Mfr # TEL530-025
Zoro # G310916555
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L5-30
Product Information
- Brand Ac Works
- MFR # TEL530-025
- Zoro # G310916555
- UPC # 819145026666
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L5-30 |
Jacket Material | Rubber |
Watts | 3750W |
Number of Female Connectors | 1 |
Female Connector Configuration | CS6364 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand 25ft temporary power adapter is very durable with SOOW 10/3 30 Amp copper wire and a 600 Volt jacket. It is a NEMA L5-30 to CS6364. The NEMA L5-30 is a 30 Amp, 125 Volt, 3-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is for heavy-duty outdoor use and its maximum operating power is 3750 Watts. This power connection cord is used for temporary power with a transfer switch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-025)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- AC WORKS 25ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-025)
- Ac Works Extension Cords