Shop All Extension Cords
Ac Works
25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord
Mfr # L1430PR-025
Zoro # G110374128
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L14-30
Product Information
- Brand Ac Works
- MFR # L1430PR-025
- Zoro # G110374128
- UPC # 819145020763
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L14-30 |
NEC Cord Designation | SOOW |
Watts | 7500W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Female Connector Configuration | NEMA L14-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 25ft L14-30 extension cord is heavy-duty and made of durable construction. The cable is SOOW, 10/4, 30 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold weather. This cord is popular for use with transfer switches and inlet boxes, generators, industrial use, and construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 50ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-050)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- Ac Works Extension Cords