Shop All Locking Receptacles
Ac Works
20A 250V L6-20R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL620R
Zoro # G410113090
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20R
- Voltage 250V
- Amps 20 A
- Color Black
- Standards cULus
Product Information
- Brand Ac Works
- MFR # ASOUL620R
- Zoro # G410113090
- UPC # 819145023061
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L6-20R |
Voltage | 250V |
Amps | 20 A |
Color | Black |
Standards | cULus |
Weight (Lbs.) | 0.4 lb |
Material | PVC |
Wattage | 5000W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L6-20R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 or 12 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Swing-Out Open Frame Wall Rack, 12U, 2' x 18"-26" x 26"D, Black (SR1921-12-02)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- AC WORKS 30A 120/280V NEMA L21-30R Flush Mount Locking Industrial Grade Receptacle (FML2130R)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- Ac Works Locking Devices