Shop All Single Straight Blade Receptacles
Ac Works
20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover
Mfr # ASIN520P-WC
Zoro # G310113183
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V
- Color - Plugs and Receptacles Black
- Standards cULus
- NEMA Configuration NEMA 5-20P
Product Information
- Brand Ac Works
- MFR # ASIN520P-WC
- Zoro # G310113183
- UPC # 819145022088
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V |
Color - Plugs and Receptacles | Black |
Standards | cULus |
NEMA Configuration | NEMA 5-20P |
Weight | 0.3 lb |
Material | PVC |
Male/Female | Male |
Wattage | 2500W |
Description
This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs, small trailers, or cabins. The product features a 20 Amp household power input connection NEMA 5-20P and is a straight blade flange inlet with a front and back weather cover. It has a 2-pole, 3-wire grounding system with a nylon casing and is back wired. Other popular uses for this product are RV and Electric Vehicle charging ports.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- Ac Works Single Straight Blade Receptacles