Shop All Locking Receptacles
Ac Works
20A 125/250V L14-20P Power Input Inlet UL and C-UL listed
Mfr # ASINL1420P
Zoro # G510113136
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-20P
- Voltage 125/250V
- Amps 20 A
- Color Black
- Material PVC
Product Information
- Brand Ac Works
- MFR # ASINL1420P
- Zoro # G510113136
- UPC # 819145022118
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-20P |
Voltage | 125/250V |
Amps | 20 A |
Color | Black |
Material | PVC |
Standards | cULus |
Weight (Lbs.) | 0.5 lb |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand NEMA L14-20P inlet wiring device is a heavy-duty power input connection device. It is used for a residential, industrial, and commercial grade flange inlet. This inlet works with 12 AWG American Wire Gauge or above, copper wire, and is commonly used for residential, transfer switches, cabins, and generators.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 600A, 250V AC, Non-Indicating (NON-600)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL630P-FC)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- Ac Works Locking Devices