Shop All Recreational Vehicle Accessories
Ac Works
1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector
Mfr # RVTT1450-012
Zoro # G010828226
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Wire Gauge 10 AWG
- Watts 3750W
- Male Plug Configuration NEMA TT-30
Product Information
- Brand Ac Works
- MFR # RVTT1450-012
- Zoro # G010828226
- UPC # 819145029841
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Watts | 3750W |
Male Plug Configuration | NEMA TT-30 |
Female Connector Configuration | NEMA 14-50 |
Color | Orange |
Amps | 30 A |
Cable Jacket Designation | STW |
Description
This AC WORKS brand RV plug adapter RVTT1450-012 is very durable with a flexible design. The adapter is a NEMA TT-30P to NEMA 14-50R. The NEMA TT-30P is a 30 Amp, 125 Volt male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The adapter gets power from the RV Park 30 Amp power source to your 50 Amp RV. The maximum operation power is 3750 Watts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- CORONA TOOLS Long Curved Snip, Stainless Steel (AG 4940SS)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- FAN-TASTIC VENT Fan-Tastic Vent K2020-19 Double Wall Cover - Smoke (K2020-19)
- Ac Works Camping Equipment