Shop All Power Cables
Ac Works
1FT 50A 14-50 Piggy-Back Plug with 6-20R Connector Adapter Cord
Mfr # PB1450620
Zoro # G010828219
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Wire Size 10 AWG
- Color Orange
- Watts 5000W
- Max. Amps 20 A
Product Information
- Brand Ac Works
- MFR # PB1450620
- Zoro # G010828219
- UPC # 819145025546
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 AWG |
Details
Voltage | 250 V |
Color | Orange |
Watts | 5000W |
Max. Amps | 20 A |
Material | PVC |
Male Plug Configuration | NEMA 14-50 |
Female Connector Configuration | NEMA 6-20 |
Cable Jacket Designation | STW |
Description
This AC WORKS brand piggy-back adapter PB1450620 is heavy-duty with a 1-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA 6-20R. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector. With this, you can use a variety of power solutions in addition to the female end. The female end of this cord is a NEMA 6-15/20R, 15/20 Amp, 250 Volt, T-blade connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as it doesnt exceed 50 Amps.The cable is an STW, 10/3, 30 Amp copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and workshops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER14)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- AC WORKS 6ft 18/3 10A Medical Grade Power Cord with Right Angle IEC C13 Connector (MD10ARC13-072)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- AC WORKS 15A 6FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-072)
- AC WORKS 3FT 15 Amp 12/3 Power Strip Cord with Power Indicator and Green Dot Plug (MD15AB515-036)
- AC WORKS 20FT 14/3 15A Medical Grade Power Cord with Right Angle IEC C13 (MD15ARC13-240BK)
- Ac Works Power Cables