Shop All Recreational Vehicle Accessories
Ac Works
1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector
Mfr # RV515TT-012
Zoro # G310828254
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Female Connector Configuration NEMA TT-30
- Cable Jacket Designation STW
- Amps 15 A
- Wire Gauge 12 AWG
Product Information
- Brand Ac Works
- MFR # RV515TT-012
- Zoro # G310828254
- UPC # 819145029834
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Female Connector Configuration | NEMA TT-30 |
Cable Jacket Designation | STW |
Amps | 15 A |
Wire Gauge | 12 AWG |
Color | Orange |
Voltage | 125 V |
Male Plug Configuration | NEMA 5-15 |
Watts | 1875W |
Description
This AC WORKS brand adapter RV515TT-012 is 1ft. long with a NEMA 5-15P household plug to an RV 30 Amp TT-30 female connector. This adapter features nickel-plated pins and terminals to prevent rusting and has a maximum power rating of 1875 Watts. This adapter is great for use with an RV, food truck, and regular household usage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick Connector, (2) Male, Leakproof, GHT (4KH02)
- MTD Holder-Tine (686-05008-0637)
- ILC Replacement for Ezgo / Cushman / Textron 4192281 (4192281 EZGO / CUSHMAN / TEXTRON)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- FAULKNER Gas Barbeque Grill (FLK-51307)
- Ac Works Camping Equipment