Shop All Recreational Vehicle Accessories
Ac Works
1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter
Mfr # RVL520TT-018
Zoro # G710828236
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 20 A
- Color Yellow
- Voltage 125 V
- Wire Gauge 10 AWG
Product Information
- Brand Ac Works
- MFR # RVL520TT-018
- Zoro # G710828236
- UPC # 819145022149
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 20 A |
Color | Yellow |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA TT-30 |
Male Plug Configuration | NEMA L5-20 |
Watts | 2500W |
Cable Jacket Designation | STW |
Description
This AC WORKS brand RV Generator Adapter RVL520TT-018 is 1.5 feet STW 10/3 in length and is a NEMA L5-20P to NEMA TT-30R. The NEMA L5-20P is a 20 Amp, 125 Volt locking male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- OREGON Dethatcher Spring (43-025)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- STENS Switch Assembly 058-117 For Subaru X66-00005-10 (058-117)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- JR PRODUCTS JR Products 13075 SPDT On/On Switch - White (13075)
- Ac Works Camping Equipment