Shop All Generator & Power Inverter Accessories
Ac Works
1.5FT L21-30P 30A 3-Phase 120/208V Locking Plug to 6-50 Welder Connector
Mfr # WDL2130650-018
Zoro # G511242255
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 1.5ft
- NEMA Plug Configuration NEMA L21-30
- Material PVC
- NEC Cord Designation STW
Product Information
- Brand Ac Works
- MFR # WDL2130650-018
- Zoro # G511242255
- UPC # 810159150088
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1.5ft |
Details
Color | Orange |
NEMA Plug Configuration | NEMA L21-30 |
Material | PVC |
NEC Cord Designation | STW |
NEMA Receptacle Configuration | NEMA 6-50 |
Voltage | 250 V |
Wattage | 7500 W |
Max. Amps | 30 A |
Gauge/Conductor | 10 |
Description
This AC WORKS brand welder adapter is a very durable pigtail-style adapter. It is 1.5-feet in length and has a NEMA L21-30P to NEMA 6-50R. The NEMA L21-30P is a 30 Amp, 3-Phase 120/208 Volt locking male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The cable is an STW, 10/3, heavy-duty 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures, with a maximum operating power of 6240 Watts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- POWERDRIVE PowerDrive PDIKT1 1500W Power Inverter Installation Kit (PDIKT1)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- GENERAC Two Wire Start Kit (7109)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- GENERAC Maintenance Kit, 389Cc and 420Cc Engines (GP5500 - GP8000E) (5777)
- Ac Works Generator & Power Inverter Accessories