Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Charging Adapter 30A 250V L6-30P Locking Plug to 50A EV Adapter
Mfr # EVL630MS-018
Zoro # G210374660
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Amperage 30 A
- Material PVC
Product Information
- Brand Ac Works
- MFR # EVL630MS-018
- Zoro # G210374660
- UPC # 819145020077
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 30 A |
Material | PVC |
Weight | 2 lb |
Female NEMA Configuration | 14-50R |
Wattage | 7500 |
Male NEMA Configuration | L6-30P |
Description
This AC WORKS is a heavy-duty 1.5-foot adapter. The adapter is a NEMA L6-30P to NEMA 14-50R Tesla. The NEMA L6-30P is a 30 Amp, 250 Volt, 3-prong locking plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The cable is an STW 10/3, heavy-duty 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (400SS)
- MAIN FILTER REXROTH R928016673 Replacement/Interchange Spin-On Filter (MF0058073)
- TORO 13 in. 60 V Battery Blower/Trimmer Kit (Battery & Charger) (51881)
- ALL START Camo Pac Battery Jump Starter (554)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- Ac Works EV Charging Stations & Accessories