Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla
Mfr # EV650MS-018
Zoro # G210374677
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Amperage 50 A
- Weight 3 lb
Product Information
- Brand Ac Works
- MFR # EV650MS-018
- Zoro # G210374677
- UPC # 819145020213
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 50 A |
Weight | 3 lb |
Material | PVC |
Wattage | 12500 |
Male NEMA Configuration | 6-50P |
Female NEMA Configuration | 14-50R |
Description
This AC WORKS EV charging adapter is a 1.5-foot EV adapter. It is a NEMA 6-50P to NEMA 14-50R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong welder plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt Tesla-style female connector. The cable is an STW, 6/3 heavy-duty 600 Volt jacket, pigtail style adapter. Compatible with both Tesla Gen1 and Gen2 Mobile Connectors, the Audi E-Tron, Porsche Taycan, and the Mustang Mach-E.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500PK)
- BALDWIN FILTERS Air Filter, 2-1/8" H, 15-3/4" L, 6-3/8" W (PA30185)
- FLEETGUARD Pac, Lf, LF9050 (LF9050)
- GROTE Reflector, Sealed, Stick-On, Yellow, Round (40063)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Ac Works EV Charging Stations & Accessories