Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter 30A 125V L5-30P Plug to 50A EV Adapter Cord for Tesla
Mfr # EVL530MS-018
Zoro # G910374663
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Cable Length 1.5 ft
- Color Gray
- Amperage 30 A
- Material PVC
Product Information
- Brand Ac Works
- MFR # EVL530MS-018
- Zoro # G910374663
- UPC # 819145020107
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 125V |
Color | Gray |
Amperage | 30 A |
Material | PVC |
Weight | 2 lb |
Female NEMA Configuration | 14-50R |
Wattage | 3750 |
Male NEMA Configuration | L5-30P |
Description
This AC WORKS adapter is a 1.5-foot heavy-duty electrical vehicle adapter. The adapter is a NEMA L5-30P to NEMA 14-50R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong generator locking plug. The NEMA 14-50R Tesla is a 50 Amp, 125/250 Volt female connector. This adapter is compatible with Gen1 and Gen2 Tesla mobile connectors ONLY. The cable is an STW, 10/3, heavy-duty 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- BOSS AUDIO MRANT12W Rubber Ducky Marine Antenna - White (MRANT12W)
- C.H. YATES C.H. Yates 300Y Yellow Plastic Bow Roller - 3 in. x 0.5 in. (300Y)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- Ac Works Automotive Battery Equipment