Shop All EV Charging Stations & Accessories
Ac Works
1.5FT EV Adapter 3-Phase 20A 250V L15-20P Locking Plug to 50A EV Connector
Mfr # EVL1520MS-018
Zoro # G110374654
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 1.5 ft
- Color Gray
- Material PVC
- Amperage 20 A
Product Information
- Brand Ac Works
- MFR # EVL1520MS-018
- Zoro # G110374654
- UPC # 819145024341
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 1.5 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Amperage | 20 A |
Weight | 2 lb |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | L15-20P |
Wattage | 5000 |
Description
This AC WORKS is a heavy-duty 1.5-foot adapter. The adapter is a NEMA L15-20P to NEMA 14-50R Tesla. The NEMA L15-20P is a 3-phase, 20 Amp, 250 Volt, 4-prong locking EV charging plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The cable is an STW 10/3, heavy-duty 600 Volt jacket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" Bronze Extra Long High Speed Thru-Hull Fitting w/Nut (HSTHXL-750-W)
- JOHNSON PUMP Aqua Jet WPS 2.9 GPM - 12V NPT - 2.8 Bar (10-13405-103)
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- HOPPY Multi-Task 5-In-One Funnel- Red (H22-10710WR)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Ac Works EV Charging Stations & Accessories