Shop All Extension Cords
Ac Works
15ft 50A Generator Transfer Switch Power Cord With Power Indicator
Mfr # TE1450-015
Zoro # G710916544
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15ft
- Voltage 125/250V
- Color Black
- Max. Amps 50 A
- NEMA Plug Configuration NEMA 14-50
Product Information
- Brand Ac Works
- MFR # TE1450-015
- Zoro # G710916544
- UPC # 819145021883
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 15ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 50 A |
NEMA Plug Configuration | NEMA 14-50 |
Watts | 12500W |
Jacket Material | PVC |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Wire Gauge | 6 AWG |
Description
This AC WORKS brand generator transfer switch power cord comes in a 15ft length. It is a NEMA 14-50P to CS6364 50A cable. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- PANDUIT 33" L, 3/16" W, natural Metal Stainless Steel Cable Tie, Package quantity: 100 (MLT10S-CP316)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- AC WORKS 15FT RV 50A Detachable Power Supply Cord with Power Indicator (S1450SS2-15)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 50ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-050)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715 - Lighted End (GG-13715)
- Ac Works Extension Cords & Power Strips