Shop All Power Cables
Ac Works
1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord
Mfr # PB14501430
Zoro # G110828218
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 V
- Wire Size 10 AWG
- Watts 7500W
- Color Orange
- Material PVC
Product Information
- Brand Ac Works
- MFR # PB14501430
- Zoro # G110828218
- UPC # 819145025522
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 AWG |
Details
Voltage | 125/250 V |
Watts | 7500W |
Color | Orange |
Material | PVC |
Max. Amps | 30 A |
Cable Jacket Designation | STW |
Male Plug Configuration | NEMA 14-50 |
Female Connector Configuration | NEMA 14-30 |
Description
This AC WORKS brand piggy-back adapter PB14501430 is heavy-duty with a 1.5-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA 14-30R. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector. With this, you can use a variety of power solutions in addition to the female end.The female end of this cord is a NEMA 14-30R, 30 Amp, 125/250 Volt, 4-prong dryer connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as it doesnt exceed 50 Amps. The cable is an STW, 10/4, 30Amp Copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and workshops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- ALLEN BRADLEY 120V-Ac Control Relay (700-P200B11)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- AC WORKS 10A 10FT 18/3 Medical Hospital Grade Y Power Cord with 2 IEC C13 (MD115-Y)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- AC WORKS 15ft 13 Amp 125 Volt 16/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD173-AL)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- AC WORKS 10FT 18/3 10A Medical Grade Power Cord with Locking IEC C13 (MD115-AL)
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- Ac Works Power Cables