Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 14-50P 50A RV/Generator/Range Plug to 30A RV Adapter
Mfr # RV1450TT-018
Zoro # G410828253
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Watts 3750W
- Amps 30 A
- Voltage 125 V
- Color Yellow
Product Information
- Brand Ac Works
- MFR # RV1450TT-018
- Zoro # G410828253
- UPC # 819145024082
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Watts | 3750W |
Amps | 30 A |
Voltage | 125 V |
Color | Yellow |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA 14-50 |
Cable Jacket Designation | STW |
Female Connector Configuration | NEMA TT-30 |
Description
This AC WORKS brand RV adapter RV1450TT-018 is 1.5-feet in length and is a NEMA 14-50P to NEMA TT-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt 4-Prong RV/ Generator/ Range male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Rain Bird T22-250S Drip Irrigation 1/4" Blank Distribution Tubing, 250' Roll, Black (822391)
- TORO 12' 0360DEG Van Nozzle (53734)
- DIXON Radiator Bibb (8013)
- DB ELECTRICAL Light Switch For John Deere 655, 755, 756 Compact Utility Tractors; (1400-0973)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- VALTERRA Valterra T1024 Hose Adapter - 3", Straight, Black, Bulk (T1024)
- Ac Works Recreational Vehicle Accessories