Shop All Generator & Power Inverter Accessories
Ac Works
1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet Power Strip with Cover
Mfr # IN515B515
Zoro # G811242252
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration NEMA 5-15
- Length 1.5ft
- Voltage 125 V
- Gauge/Conductor 14
- NEC Cord Designation STW
Product Information
- Brand Ac Works
- MFR # IN515B515
- Zoro # G811242252
- UPC # 850056720854
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 1.5ft |
Details
NEMA Plug Configuration | NEMA 5-15 |
Voltage | 125 V |
Gauge/Conductor | 14 |
NEC Cord Designation | STW |
Max. Amps | 15 A |
NEMA Receptacle Configuration | NEMA 5-15 |
Material | PVC |
Color | Black |
Wattage | 1875 W |
Description
This AC WORKS brand inlet is a heavy-duty power inlet socket input connection device. The product features a 15 Amp household power input connection NEMA 5-15P and a 12 gauge outdoor cord with three NEMA 5-15R female connectors. The weatherproof cover can be installed at four different angles. Four screws also come included for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 220/240 V AC, 9 A, Reversing: No (3RT23161AP60)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- ALLEN BRADLEY QD 20M CORDSET CABLE (889D-F4AC-20)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CONNECTICUT ELECTRIC 50A 10 Circuit G2 Manual Transfer Switch (EGS1012KG2)
- CUMMINS CUMMINS/ONAN HGJAB GAS MAINTENANCE KIT (A049E501)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- GENERAC PowerPact Cold Weather Kit (6808)
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- Ac Works Generator & Power Inverter Accessories