Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter
Mfr # RV1030TT-018
Zoro # G410828239
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Cable Jacket Designation STW
- Watts 3750W
- Voltage 125 V
Product Information
- Brand Ac Works
- MFR # RV1030TT-018
- Zoro # G410828239
- UPC # 819145028288
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Cable Jacket Designation | STW |
Watts | 3750W |
Voltage | 125 V |
Female Connector Configuration | NEMA TT-30 |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA 10-30 |
Color | Orange |
Description
This AC WORKS brand RV adapter RV1030TT-018 is 1.5-feet in length and is a NEMA 10-30P to NEMA TT-30R. The NEMA 10-30P is a 30 Amp, 125/250 Volt 3-prong old dryer male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo For Briggs & Stratton 111P02 111P05 112P02 (100-673)
- NYLGLO Pow Mia Flag, 5x8 Ft, Nylon, You are not forgotten, Black (378997)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- QUICKCABLE Quick Cable 205406 Inverter Hook Up Cable - 4 Gauge, Red (205406)
- Ac Works Camping Equipment