Shop All Recreational Vehicle Accessories
Ac Works
15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light
Mfr # RV515TT
Zoro # G510828238
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Male Plug Configuration NEMA 5-15
- Color Blue
- Voltage 125 V
- Amps 15 A
Product Information
- Brand Ac Works
- MFR # RV515TT
- Zoro # G510828238
- UPC # 819145023894
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Male Plug Configuration | NEMA 5-15 |
Color | Blue |
Voltage | 125 V |
Amps | 15 A |
Watts | 1875W |
Wire Gauge | 14 AWG |
Female Connector Configuration | NEMA TT-30 |
Description
This AC WORKS brand adapter RV515TT has a NEMA 5-15P household plug to an RV 30 Amp TT-30 female connector with a power indicator. This adapter features nickel-plated pins and terminals to prevent rusting and has a maximum power rating of 1875 Watts. This adapter is great for use with an RV, food truck, and regular household usage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 58 Inch Diameter (17303)
- VICTOR Victor 7794910 32 oz Snake-A-Way Animal Repellent Liquid for Snakes (7794910)
- AMDRO Lilly Miller Image Nutsedge Killer RTS Hose-End Concentrate 32 oz (100099407)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- SAMLEX AMERICA Samlex America MSK-XLR 2-Pin XLR Adapter for MSK Series Portable Solar Charging Kit (MSK-XLR)
- Ac Works Recreational Vehicle Accessories