Shop All Straight Blade Plugs
Ac Works
15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval
Mfr # ASE615P
Zoro # G510113075
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V
- Color Black
- NEMA Configuration NEMA 6-15P
- Standards cULus
Product Information
- Brand Ac Works
- MFR # ASE615P
- Zoro # G510113075
- UPC # 819145023405
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 250V |
Color | Black |
NEMA Configuration | NEMA 6-15P |
Standards | cULus |
Material | Nylon |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 6-15P, 15 Amp, 250 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications. This plug will reach any angle you need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- Ac Works Straight Blade Plugs