Shop All Single Straight Blade Receptacles
Ac Works
15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed
Mfr # ASOU520R-WC
Zoro # G810113096
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V
- Color - Plugs and Receptacles Black
- NEMA Configuration NEMA 5-20R
- Weight 0.4 lb
Product Information
- Brand Ac Works
- MFR # ASOU520R-WC
- Zoro # G810113096
- UPC # 819145023504
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V |
Color - Plugs and Receptacles | Black |
NEMA Configuration | NEMA 5-20R |
Weight | 0.4 lb |
Standards | cULus |
Material | PVC |
Wattage | 2500W |
Male/Female | Female |
Description
This AC WORKS brand NEMA 5-20R wiring device is a heavy-duty power outlet with covers. It is used for an industrial and commercial grade flange outlet. This outlet works with 16, 14, 12 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- LEVITON Straight Blade Plug (515PV)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- Ac Works Single Straight Blade Receptacles