Shop All Plug Adapters
Ac Works
14-50P 50A 4-Prong Plug to 10-30R 3-Prong Dryer Outlet
Mfr # AD14501030
Zoro # G810374268
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30 A
- Color Orange
- NEMA Connector 10-30
- Cord Length 3.15 in
- Voltage 125/250V
Product Information
- Brand Ac Works
- MFR # AD14501030
- Zoro # G810374268
- UPC # 819145023115
- Country of Origin China
- Category Plug Adapters
Dimensions
Cord Length | 3.15 in |
Depth | 2.17 in |
Width | 3.52 in |
Details
Max. Amps | 30 A |
Color | Orange |
NEMA Connector | 10-30 |
Voltage | 125/250V |
Watts | 7500W |
Features | Nickel-Plated Pins & Terminals |
NEMA Plug Configuration | 14-50 |
Jacket Material | PVC |
Indoor/Outdoor | Indoor/Outdoor |
Weight | 1 lb |
Shape | Right Angle |
Description
This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 14-50P to a NEMA 10-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA 10-30R is a 30 Amp, 250 Volt, 3-Prong dryer connection. The product is heavy-duty and contains nickel-plated plugs and terminals to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- AC WORKS 1.5FT Temp Power L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector (TEL1430-018)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- AC WORKS 30A 4-Prong 14-30P Dryer Plug to 6-50R 50A 250V Welder Adapter (WD1430650)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- Ac Works Extension Cords & Power Strips