Shop All Extension Cords
Ac Works
10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord
Mfr # TEL1430-010
Zoro # G410916608
product price: $128.79
/ea
Free Shipping & Returns
$128.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L14-30
- Jacket Material Rubber
Product Information
- Brand Ac Works
- MFR # TEL1430-010
- Zoro # G410916608
- UPC # 819145023696
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L14-30 |
Jacket Material | Rubber |
Watts | 7500W |
Wire Gauge | 10 AWG |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft temporary power adapter is very durable with SOOW 10/4 30 Amp copper wire and a 600 Volt jacket. It is a NEMA L14-30 to CS6364. The NEMA L14-30 is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is for heavy-duty outdoor use and its maximum operating power is 7500 Watts. This power connection cord is used for temporary power with a transfer switch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-050)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- Ac Works Extension Cords & Power Strips