Shop All Extension Cords
Ac Works
10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle
Mfr # TT30L530-010
Zoro # G310916500
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA TT-30
Product Information
- Brand Ac Works
- MFR # TT30L530-010
- Zoro # G310916500
- UPC # 819145025904
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA TT-30 |
Watts | 3750W |
Jacket Material | Rubber |
Female Connector Configuration | NEMA L5-30 |
Wire Gauge | 10 AWG |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft extension cord is very durable. It is a NEMA TT-30P to a NEMA L5-30R. This 3-prong extension cord is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC320F)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- AC WORKS 15FT RV 50A Detachable Power Supply Cord with Power Indicator (S1450SS2-15)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3 (6EF3 YELLOW)
- Ac Works Extension Cords & Power Strips