Shop All Extension Cords
Ac Works
10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord
Mfr # 1430PR-010
Zoro # G310374089
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Receptacle Configuration 14-30
- NEMA Plug Configuration 14-30
Product Information
- Brand Ac Works
- MFR # 1430PR-010
- Zoro # G310374089
- UPC # 851825007473
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Depth | 12 in |
Width | 12 in |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Receptacle Configuration | 14-30 |
NEMA Plug Configuration | 14-30 |
Description/Special Features | Nickel-Plated Pins & Terminals, Anti-Cold Weather Jacket |
Shape | Cord |
Indoor/Outdoor | Indoor/Outdoor |
Watts | 7500W |
Jacket Material | PVC |
Application | 4-prong dryer extension cord |
Weight | 4 lb |
Description
This AC WORKS brand dryer extension cord is reliable and durable. The cord is 10ft long with a NEMA 14-30P to NEMA 14-30R. This product will connect a NEMA 14-30P plug to a NEMA 14-30R female connector. This STW jacket cable resists water and weather while also staying flexible in extreme temperatures. This product is UL listed, applicable to UL standards and requirements.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 0.5ft (8600)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection (TTM50-050)
- AC WORKS 15FT RV 50A Detachable Power Supply Cord with Power Indicator (S1450SS2-15)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- Ac Works Extension Cords & Power Strips