Shop All Recreational Vehicle Accessories
Ac Works
10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter
Mfr # RV1030TT
Zoro # G110828249
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Watts 3750W
- Color Yellow
- Voltage 125 V
Product Information
- Brand Ac Works
- MFR # RV1030TT
- Zoro # G110828249
- UPC # 819145029902
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Watts | 3750W |
Color | Yellow |
Voltage | 125 V |
Male Plug Configuration | NEMA 10-30 |
Female Connector Configuration | NEMA TT-30 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand RV adapter RV1030TT is a NEMA 10-30P to NEMA TT-30R. The NEMA 10-30P is a 30 Amp, 125/250 Volt 3-prong old dryer male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- BONIDE PRODUCTS Bonide BND941 Bonide Pt Systemic Insecticide Liquid (BND941)
- LOGO BRANDS Penn State CB Canopy (196-42C)
- MURRAY Idler Pulley Kit (421409MA)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- Ac Works Camping Equipment